Beli jual smoke detector jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Solo (Detector) Solo Smoke DetectorDeskripsi:HFC-Free, non flammable smoke aerosol for the functional testing of smoke detectors.atribut:
- Initial Boiling Point (°C): -19
- Flash Point (°C): >55
- Appearance: Aerosol
- Ignition Temperature (°C): 368
- Volume (ml): 150
- Density (g/cm³): 1.08
- System Sensor Smoke Detector Analog 2-WireDeskripsi:A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.atribut:
- Diameter (cm): 10.2
- Height (cm): 5.0 (including base)
- Operating Temperature Range (°C): 0-49
- Operating Humidity Range (%): 10 to 93
- Latching Alarm: Reset by mometary power interruption
- Alarm Current (mA): Min: 10, Max: 130
- Operating Voltage (V DC): 8.5-35
- Standby Current (µa): ≤90
- CRC Smoke Test DectectorDeskripsi:SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.atribut:
- Net Fill: 2.5 Wt Oz
- Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: None
- ABUS Smoke Alarm DetectorDeskripsi:ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
- System Sensor Smoke Detector Analog Single CircuitDeskripsi:135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering printatribut:
- Diameter (cm): 11.6
- Height (cm): 4.3
- Heat Sensor (°C): 57
- Operating Humidity Range (%): 5 to 95
- Single Gang: Yes
- Wiring: Single Circuit
- Wiring Gauge: 14-22 AWG
- SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterDeskripsi:-SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
- KITAGAWA Gas Detector Tube Smoke Tubeatribut:
- Package Size (mm): 60x160x25
- Hong Chang Rate of Rise Heat DetectorDeskripsi:Rate of Rise Heat DetectorAs fire is formed rapidly, the rapid heat convection and hot wind make the room temperature rise drastically. The Rate of rise heat detector can respond to the speedy rise of temperature within a short period of time and alarm is initiated.atribut:
- Rated Voltage (V): System from Panel DC 24
- Alarm Current (mA): 30
- Working Temperature (°C): -15 to 50
- Working Humidity (%RH): o to 95
- Size (mm): 103x43
- Material: Fire-resisting ABS material
- Color: Ivory White
- Joint Contact: Copper (zinc-plated)
- Hodaka Smoke TesterDeskripsi:-Smoke level is specified by comparing the smoke attaching to a filter paper when combustion gas is aspirated with the smoke scale included. -For preventing burner from burning with excessive smoke = use of excessive fuel. -Pump main body-Smoke scale-Filter paper (containing 10 sheets)-Silicon oilatribut:
- Target Gas: Flue gas
- Content: Pump main body, Smoke scale, Filter paper (containing 10 sheets), Silicon oil
- Purpose of Use: For preventing burner from burning with excessive smoke = use of excessive fuel.
- Width x Depth x Height: 70x39.5x335 to 515mm
- HONEYWELL Morley Lite Photo-Electric Smoke DetectorDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- System Sensor Smoke Detector AnalogDeskripsi:The horn strobe shall be wired as a primary-signaling notification appliance and comply with the Americans with Disabilities Act requirements for visible signaling appliances, flashing at 1 Hz over the strobe’s entire operating voltage range. The strobe light shall consist of a xenon flash tube and associated lens/reflector system. The horn shall have two audibility options and an option to switch between a temporal three-pattern and a non-temporal (continuous) pattern. These options are set by a multiple position switch.atribut:
- Dimensions (mm): 131x127x38
- Standard Operating Temperature (°C): 0-49
- Humidity Range (%): 10 to 93
- Stobe Flash Rate: 1 Flash per second
- Operating Voltage Range (V) : 16-33
- Esser Smoke AlarmDeskripsi:The XS100 optical smoke detector provides reliable detection of smoke particles. It is suitable for most living rooms: living room, bedrooms. It is not suitable for installation in the kitchen or bathroom.atribut:
- Use Voltage: Long-lasting 3V lithium battery
- Ambient Temperature (°C): -10 to 55
- Relative Humidity (%): 95
- Dimensions (mm): Ø116x42
- CRC Smoke Stop Engine Smoke ReducerDeskripsi:SMOKE STOP ENGINE SMOKE REDUCER, 12 FL OZModel#: 05334DESCRIPTION:A concentrated oil treatment specifically designed for excessive exhaust smoking & oil burning. Harmless to catalytic converters. Will not compensate for defective or extremely worn parts that need overhaul or replacement.APPLICATIONS:Automobiles, boats, buses, motorcycles, tractors, trucksWHERE TO BUYatribut:
- Net Fill: 12 Fl Oz
- HOOSEKI Fixed Temperature Heat DetectorDeskripsi:The detector, HS-WK100L incorportes a self-resetting bimetallic disk element with response indicator. It activates whenever the ambient air temperature reaches the top temperature detector setting.atribut:
- Type: 2 Wire
- Voltage Range (V): DC 12-30
- Alarm Current (mA): 30 (DC 24V)
- Polarization: Non-Polarized
- Fixed Temperature (°C): 60, 70, 80
- Alarm Temperature: Comply to EN54, CNS
- Ambient Temperature (°C): -10 to +55
- Ambient Humidity (%): 0-95
- Material: Fire Proof Plastics
- Dimensions (mm): Ø 101x47 (H)
- Color: White
- BOSCH Detectoratribut:
- Approximate Automatic Deactivation (minute): 5
- STP Smoke Treatmentatribut:
- Volume (ml): 428
- GASTEC Detector TubeDeskripsi:The concentration of various gases contained in the air can be easily measured by direct reading. Measurement can be performed by simply changing the detection tube with one detector (pump). Because it is a direct reading type, there is no individual difference and it is accurate. Concentration measurement is completed in 30 to 240 seconds per stroke (100ml).
Daftar Harga jual smoke detector jakarta Terbaru January 2026
| Solo (Detector) Solo Smoke Detector | Rp669.900 |
| System Sensor Smoke Detector Analog 2-Wire | Rp599.900 |
| CRC Smoke Test Dectector | Rp98.900 |
| ABUS Smoke Alarm Detector | Rp799.900 |
| System Sensor Smoke Detector Analog Single Circuit | Rp259.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester | Rp949.900 |
| KITAGAWA Gas Detector Tube Smoke Tube | Rp769.900 |
| Hong Chang Rate of Rise Heat Detector | Rp249.900 |
| Hodaka Smoke Tester | Rp6.699.900 |
| JTC Smoke Leakage Detector | Rp24.999.900 |
Data diperbarui pada 29/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Solo%20(Detector)%20Solo%20Smoke%20Detector/9bP107603335-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%202-Wire/c3P104050435-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Smoke%20Test%20Dectector/P102076200-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/ABUS%20Smoke%20Alarm%20Detector/17P106484043-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%20Single%20Circuit/ccP104050444-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Hong%20Chang%20Rate%20of%20Rise%20Heat%20Detector/arP108047387-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%20Photo-Electric%20Smoke%20Detector/oiP104049882-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog/clP104050453-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/Esser%20Smoke%20Alarm/4qP104050170-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Smoke%20Stop%20Engine%20Smoke%20Reducer/P102075425-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Fixed%20Temperature%20Heat%20Detector/gyP105386610-1.jpg)